References
Norgren:PRA/802050/M/200
Rubix:106A7740
Manufacturer :PRA/802050/M/200


Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | isoline pneumatic rod cylinder, double acting (iso 15552) |
Product details : NORGREN PRA/802050/M/200 DOUBLE ACT MAGNET CYLINDER
Strengths
•High performance, stability and reliability
Seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | isoline pneumatic rod cylinder, double acting (iso 15552) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 153.42 excl. VAT
/ Each
£ 184.10 incl. VAT
- In stock: Next day delivery