SMC CP96SDB100-160 AIR CYLINDER


ISO Cilinders CP96

References
smc:CP96SDB100-160
rubix:111A8202
brand logo
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke160 mm
TypeStandard mounting
See all Specifications

Product details : SMC CP96SDB100-160 AIR CYLINDER


This product is being discontinued and will be replaced by CP96-C (ø32-ø100) series.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.

Technical specifications


Attributes
Logistic Weight7298 g
Cylinder diameter100 mm
Cylinder stroke160 mm
TypeStandard mounting
Inserted rod height40 mm
Show UNSPSC/ECL@SS
£ 244.64 excl. VAT
/ Each
£ 293.57 incl. VAT
  • Delivery usually within ( 19 ) days