References
Festo:CRDSNU-B-25-40-PPS-A-MG-A1
Rubix:390A5533
Manufacturer :2159638
EAN:4052568252458

Documents
Product details : FESTO 2159638 ISO CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 439,35 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
| Type | crdsnu round cylinder |
Show UNSPSC/ECL@SS
£ 141.06 excl. VAT
/ Each
£ 169.27 incl. VAT
- Delivery usually within ( 2 ) days