References
Festo:DSBF-C-125-200-PPSA-N3-R
Rubix:390A8293
Manufacturer :1792960
EAN:4052568248413

Documents
Product details : FESTO 1792960 ISO CYLINDER
Standard cylinder DSBF-C-125-200-PPSA-N3-R Stroke=200 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 12617 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 752.17 excl. VAT
/ Each
£ 902.60 incl. VAT
- Delivery usually within ( 11 ) days