FESTO 8152551 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-16-25-P-A
rubix:390A5498
manufacturer :8152551
ean:4052568575755
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 8152551 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder diameter16Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 113.68 excl. VAT
/ Each
Ā£ 136.42 incl. VAT
  • Usually arrives within 14 working days