References
SMC:CP96KDB63-500C
Rubix:393A3813
Documents
Product details : SMC CP96KDB63-500C CYLINDER NON-ROTATING
CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 263.12 excl. VAT
/ Each
£ 315.74 incl. VAT
- Usually arrives within 14 working days
