FESTO 3657814 STANDARDS-BASED CYLINDER DSBC-63-40-D3-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-63-40-D3-PPSA-N3
Rubix:108A6378
Manufacturer :3657814
EAN:4052568272333
Documents
Product details : FESTO 3657814 STANDARDS-BASED CYLINDER DSBC-63-40-D3-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standard cylinder according to iso 15552 |
|---|
Show UNSPSC/ECL@SS
£ 206.07 excl. VAT
/ Each
£ 247.28 incl. VAT
- Delivery usually within ( 6 ) days

