FESTO 8152524 STANDARDS-BASED CYLINDER CRDSNU-12-10-P-A


ISO Cylinder

References
festo:CRDSNU-12-10-P-A
rubix:261A2745
manufacturer :552787-0010-P-A
ean:4052568575564
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
See all Specifications

Product details : FESTO 8152524 STANDARDS-BASED CYLINDER CRDSNU-12-10-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 101.35 excl. VAT
/ Each
£ 121.62 incl. VAT
  • Delivery usually within ( 2 ) days