Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879570 ISO CYLINDER 32MM DIA/BORE STROKE 250MM
MECALINE 879570 ISO CYLINDER 32MM DIA/BORE STROKE 250MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879570
rubix:
216A1359
ean:
3660338331237
Technical specifications
Type
standard cylinders iso 15552
Cylinder diameter
32Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879570 ISO CYLINDER 32MM DIA/BORE STROKE 250MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.32-C=250
Technical specifications
Attributes
Type
standard cylinders iso 15552
Cylinder diameter
32Ā
mm
Cylinder stroke
250Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
216.87
excl. VAT
/
Each
Ā£
260.24
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FESTO 1383375 STANDARDS-BASED CYLINDER DSBC-80-320-PPSA-N3
FESTO 1384898 STANDARDS-BASED CYLINDER DSBC-100-250-PPSA-N3
FESTO 5225840 ROUND CYLINDER
FESTO 163506 STANDARDS-BASED CYLINDER DNC-125-320-PPV-A
FESTO 8165669 STANDARDS-BASED CYLINDER
FESTO DSNU-32-10-P-A 5249365 ROUND CYLINDER
FESTO 19258 STANDARDS-BASED CYLINDER ESNU-10-25-P-A
SMC C85N16-15 AIR CYLINDER
SMC C85F25-40 AIR CYLINDER
FESTO 8165697 STANDARDS-BASED CYLINDER
SMC CD85N20-180-B RUBBER CUSHION CYLINDER
MATARA MCQI2-11-100-250M ISO15552-VDMA 24562 100 BORE 250MM STROKE MAG
SMC C85N16-80S SINGLE ACTING SPR. RETURN CYL
FESTO 19224 STANDARDS-BASED CYLINDER DSNU-25-125-P-A
SMC CD85N16-90-B AIR CYLINDER