FESTO 8152555 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-16-100-P-A
rubix:390A5497
manufacturer :8152555
ean:4052568575793
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 8152555 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter16Ā mm
Cylinder stroke100Ā mm
Show UNSPSC/ECL@SS
Ā£ 115.58 excl. VAT
/ Each
Ā£ 138.70 incl. VAT
  • Usually arrives within 14 working days