References
Festo:DSNU-32-125-PPS-A
Rubix:390A8809
Manufacturer :559300
EAN:4052568205768



Documents
Product details : FESTO 559300 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 539 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 76.36 excl. VAT
/ Each
£ 91.63 incl. VAT
- Delivery usually within ( 2 ) days