FESTO 2845005 ROUND CYLINDER CRDSNU-25-50-PPS-A-CS
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-25-50-PPS-A-CS
Rubix:207A0888
Manufacturer :2845005
Documents
Product details : FESTO 2845005 ROUND CYLINDER CRDSNU-25-50-PPS-A-CS
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Type | roundline cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 431.12 excl. VAT
/ Each
£ 517.34 incl. VAT
- Usually arrives within 14 working days
