Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163361 STANDARDS-BASED CYLINDER DNC-40-400-PPV
FESTO 163361 STANDARDS-BASED CYLINDER DNC-40-400-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-400-PPV
rubix:
110A1103
manufacturer :
163361
ean:
4052568133979
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163361 STANDARDS-BASED CYLINDER DNC-40-400-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2615,5
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.17
excl. VAT
/
Each
£
342.20
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163327 STANDARDS-BASED CYLINDER DNC-32-250-PPV
FESTO 1908309 STANDARDS-BASED CYLINDER DSNU-25-60-P-A
SMC CP96NDB80-500C CYLINDER WITH LOCK
FESTO 1646749 ISO CYLINDER
NORGREN PRA/802032/M/100 DA-P CYLINDER
FESTO 1646771 STANDARDS-BASED CYLINDER DSBG-80-25-PPVA-N3
SMC CP96SDB50-100C ISO 15552 CYLINDER
SMC CD85N8-80-B AIR CYLINDER
SMC C95SDB32-200 AIR CYLINDER
SMC CD85N25-15C-B AIR CYLINDER
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
FESTO 1383632 STANDARDS-BASED CYLINDER DSBC-63-25-PPSA-N3
SMC CP96SDB40-1100 ISO 15552 CYLINDER
FESTO 188281 SHORT-STROKE CYLINDER AEVC-63-25-A-P-A