• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Pneumatic cylinders and actuators
  6. Pneumatic standard cylinder
  7. SMC C96SDB80-1000 ISO 15552 CYLINDER

SMC C96SDB80-1000 ISO 15552 CYLINDER

Cylinder

See technical information

References

SMC:C96SDB80-1000
Rubix:112A6626
Manufacturer :00748414
brand logo
brand logo

Product details : SMC C96SDB80-1000 ISO 15552 CYLINDER


Technical specifications


Attributes
Typesmc c96sdb80-1000 iso 15552 cylinder
Show UNSPSC/ECL@SS
£ 356.68 excl. VAT
/ Each
£ 428.02 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

FESTO 196058 ROUND CYLINDER DSNU-63-250-PPV-ASMC CP96SDB63-30C ITEM TEMPLATEFESTO 5228231 ROUND CYLINDER DSNU-S-25-30-P-A-MXFESTO 1646547 ISO CYLINDERSMC MHZ2-40D3 PARALLEL AIR GRIPPERSMC CD85N20-150-B RUBBER CUSHION CYLINDERAVENTICS 0822333205 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDERFESTO 1383368 STANDARDS-BASED CYLINDER DSBC-80-50-PPSA-N3FESTO 1646565 ISO CYLINDERSMC CP96SDB40-350 ISO 15552 CYLINDERSMC C85N10-25S SINGLE ACTING CYLINDERFESTO 195990 ROUND CYLINDER DSNU-40-25-P-ACAMOZZI CYLINDER CAM-61M2P050A0100SMC C85N25-710-Y39 AIR CYLINDERMATARA MCQI2-11-32-25M ISO15552-VDMA 24562 32 BORE 25MM STROKE MAG PRO
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap