FESTO VERTRIEB GMBH & CO. KG 8152640 CRDSNU-32-50-P-A ROUND CYLINDER


ISO Cylinder

References
festo:CRDSNU-32-50-P-A
rubix:271A8528
manufacturer :8152640
ean:4052568575991
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO VERTRIEB GMBH & CO. KG 8152640 CRDSNU-32-50-P-A ROUND CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter32 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 189.68 excl. VAT
/ Each
£ 227.62 incl. VAT
  • In stock: Next day delivery