SMC CD55B50-20M-X1439 ISO 21287 CYLINDER
C(D)55-X1439, Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot Type
See technical informationSee documentsReferences
SMC:CD55B50-20M-X1439
Rubix:113A4248
Manufacturer :00225799

Documents
Product details : SMC CD55B50-20M-X1439 ISO 21287 CYLINDER
ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
Strengths
Conforms with the ISO 21287 standard.
Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
Large stroke range from 5 mm up to 150 mm.
Construction is similar to the current CQ2 lateral load resistant specification.
Snap ring construction allows easy and quicker maintenance.
Auto Switch Mounting Groove: T-slot Type.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | compact cylinder |
Show UNSPSC/ECL@SS
£ 87.32 excl. VAT
/ Each
£ 104.78 incl. VAT
- Delivery usually within ( 19 ) days