References
SMC:C96SDB125-80
Rubix:110A7577
EAN:3618035476621
Documents
Product details : SMC C96SDB125-80 ISO CYLINDER
Technical specifications
Attributes
| Logistic Weight | 8314 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 445.57 excl. VAT
/ Each
£ 534.68 incl. VAT
- Delivery usually within ( 5 ) days