Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 80 mm |
Logistics dimensions (L x W x H) | 470x93x93 mm |
---|---|
Logistic Weight | 5397 g |
Type | DNC standard cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 250 mm |
In stock: Next day delivery