References
Aventics:R480060012
Rubix:272A4802
Manufacturer :R480060012
EAN:3666750034404
Product details : AVENTICS R480060012
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 208.04 excl. VAT
/ Each
£ 249.65 incl. VAT
- Usually arrives within 14 working days

