References
SMC:C85KN25-25
Rubix:110A1148
Manufacturer :00034557
EAN:3618035496070

Documents
Product details : SMC C85KN25-25 NON ROTATING PISTON ROD CYLIND
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents the ingress of dust, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series offers an exceptional service life.
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Delivery usually within ( 9 ) days