References
SMC:CP96SB40-25
Rubix:112A9657
Manufacturer :00743311

Product details : SMC CP96SB40-25 ISO 15552 CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•Bumper cushion reduces the metal noise that occurs when piston stops
Lightweight
Lightweight
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | smc cp96sb40-25 iso 15552 cylinder |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 70 °C |
| Connection | g 1/4 |
| Material | aluminium die-casted (cylinder body); stainless steel (piston rod) |
Show UNSPSC/ECL@SS
£ 89.45 excl. VAT
/ Each
£ 107.34 incl. VAT
- Delivery usually within ( 7 ) days