References
Festo:DSBF-C-125-160-PPVA-N3-R
Rubix:390A8292
Manufacturer :1785018
EAN:4052568248284

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 1785018 ISO CYLINDER
Standard cylinder DSBF-C-125-160-PPVA-N3-R Stroke=160 mm, Piston diameter=125 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 9470 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 741.35 excl. VAT
/ Each
£ 889.62 incl. VAT
- Delivery usually within ( 11 ) days