References
SMC:CD85N20-200-B-XC6B
Rubix:109A4941
Manufacturer :00206049
Documents
Product details : SMC CD85N20-200-B-XC6B AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packing and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 72.21 excl. VAT
/ Each
£ 86.65 incl. VAT
- Delivery usually within ( 7 ) days
