References
SMC:CD85RAF20-80-B
Rubix:107A1968
Manufacturer :00214106
Documents
Product details : SMC CD85RAF20-80-B DIRECT MOUNT ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: direct mount
Cushion: rubber bumper only
Strokes (mm): up to 160 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 61.53 excl. VAT
/ Each
£ 73.84 incl. VAT
- Delivery usually within ( 7 ) days
