References
SMC:CD85F12-25-B
Rubix:108A2053
EAN:3618035436823

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CD85F12-25-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Type | air cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
| Max. service pressure | 10 bar |
| Length | 113 mm |
| Connection | m5 x 0.8 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 41.61 excl. VAT
/ Each
£ 49.93 incl. VAT
- Delivery usually within ( 7 ) days