References
SMC:CD85N25-107C-B
Rubix:132A1949
Documents
Product details : SMC CD85N25-107C-B AIR CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the cylinder is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the cylinder offers exceptional service life.
Strengths
•Extended service life
Leak proof assembly
Easy-accurate mounting
High speed actuation
Replaceable rod seal
Minimized side clearance
Strong barrel
Leak proof assembly
Easy-accurate mounting
High speed actuation
Replaceable rod seal
Minimized side clearance
Strong barrel
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 22 mm |
| Cylinder stroke | 107 mm |
Show UNSPSC/ECL@SS
£ 77.62 excl. VAT
/ Each
£ 93.14 incl. VAT
- Delivery usually within ( 7 ) days