Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1780908 STANDARDS-BASED CYLINDER DSBF-C-63-80-PPSA-N3-R
FESTO 1780908 STANDARDS-BASED CYLINDER DSBF-C-63-80-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-63-80-PPSA-N3-R
rubix:
111A3477
manufacturer :
1780908
ean:
4052568247751
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1780908 STANDARDS-BASED CYLINDER DSBF-C-63-80-PPSA-N3-R
Standard cylinder DSBF-C-63-80-PPSA-N3-R Stroke=80 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2357,4Ā
g
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
80Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
234.82
excl. VAT
/
Each
Ā£
281.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 188278 SHORT-STROKE CYLINDER AEVC-63-10-I-P
NORGREN RM/92020/M/50 DA P CYLINDER
FESTO 559298 ROUND CYLINDER DSNU-32-80-PPS-A
NORGREN M/31122 AIR BELLOW 12X2/325
FESTO 188053 SHORT-STROKE CYLINDER AEVC-4-5-A-P
MATARA MCQI2-11-40-50M ISO15552-VDMA 24562 40 BORE 50MM STROKE MAG PRO
MATARA MCQI2-11-100-125M ISO15552-VDMA 24562 100 BORE 125MM STROKE MAG
SMC CP96SDB63-220C ISO 15552 CYLINDER
FESTO 559270 STANDARDS-BASED CYLINDER DSNU-16-200-PPS-A
SMC CDG5BA50TFSV-25 STAINLESS STEEL CYLINDER
FESTO 2126688 STANDARDS-BASED CYLINDER DSBC-63-150-PPSA-N3
SMC CP96SDB32-320C ISO 15552 CYLINDER
AVENTICS COMPACT CYLINDER 0822010564
FESTO 163325 STANDARDS-BASED CYLINDER DNC-32-160-PPV
SMC CP96KDB63-250CW CYLINDER NON-ROTATING DOUBLE ROD