FESTO 1922617 STANDARDS-BASED CYLINDER DNC-32-20-PPV-A


Standards-based cylinder DNC

References
festo:DNC-32-20-PPV-A
rubix:109A7014
manufacturer :1922617
DNC-32-20-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 1922617 STANDARDS-BASED CYLINDER DNC-32-20-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight588,25 g
TypeDNC standard cylinder
Cylinder diameter32 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 207.55 excl. VAT
/ Each
£ 249.06 incl. VAT
  • Delivery usually within ( 8 ) days