References
SMC:CD85F16-20-B
Rubix:108A7319
Manufacturer :00146230

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | smc cd85f16-20-b air cylinder |
Product details : SMC CD85F16-20-B AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Extended Service Life
Corrosion Resistance
High Dust Resistance
Leak Proof Assembly
Easy accurate Mounting
High Speed Actuation
Replaceable Rod Seal
Strong, Corrosion-proof Barrel
Minimized Side Clearance
Corrosion Resistance
High Dust Resistance
Leak Proof Assembly
Easy accurate Mounting
High Speed Actuation
Replaceable Rod Seal
Strong, Corrosion-proof Barrel
Minimized Side Clearance
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | smc cd85f16-20-b air cylinder |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Delivery usually within ( 7 ) days