Air Cylinder
Cylinder diameter | 4 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Air Cylinder; Double Acting (D/A) |
Logistics dimensions (L x W x H) | 8x51x13 mm |
---|---|
Logistic Weight | 14 g |
Cylinder diameter | 4 mm |
Cylinder stroke | 5 mm |
Type | Air Cylinder; Double Acting (D/A) |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 4 ) days