References
SMC:CD85KF12-20-A
Rubix:107A1686
Manufacturer :00156610

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | smc cd85kf12-20-a non-rotating iso 6432 cylinder |
Product details : SMC CD85KF12-20-A NON-ROTATING ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: non-rotating
Cushion: rubber bumper only
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | smc cd85kf12-20-a non-rotating iso 6432 cylinder |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 6 mm |
| Material | aluminum alloy (cylinder tube); stainless steel (piston rod) |
Show UNSPSC/ECL@SS
£ 75.52 excl. VAT
/ Each
£ 90.62 incl. VAT
- Delivery usually within ( 11 ) days