SMC MGZ32TF-125 NON-ROTATING DOUBLE POWER CYLINDER
MGZ, Double Power Cylinder, Non-rotating
See technical informationSee documentsReferences
SMC:MGZ32TF-125
Rubix:393A7051
Manufacturer :MGZ32TF-125

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | non-rotating double power cylinder |
Documents
Product details : SMC MGZ32TF-125 NON-ROTATING DOUBLE POWER CYLINDER
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
Strengths
Non-rotating double power cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
Standard strokes from 75 to 1000mm
Port thread types: PT, NPT, G
Optional coil scraper
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | non-rotating double power cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 393.70 excl. VAT
/ Each
£ 472.44 incl. VAT
- Usually arrives within 14 working days