References
Aventics:0822061103
Rubix:274A0409
Manufacturer :0822061103
EAN:3661475881326

Product details : AVENTICS 0822061103
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 560.15 excl. VAT
/ Each
£ 672.18 incl. VAT
- Usually arrives within 14 working days
