References
SMC:CD85N25-110C-B
Rubix:107A1347
Manufacturer :CD85N25-110C-B

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | iso 6432 air cylinder (c85 series) — double acting, single rod — built-in magnet d — air cushion c |
Product details : SMC CD85N25-110C-B AIR CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | iso 6432 air cylinder (c85 series) — double acting, single rod — built-in magnet d — air cushion c |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 65 mm |
| Material | soft nylon; nylon; polyurethane |
Show UNSPSC/ECL@SS
£ 77.62 excl. VAT
/ Each
£ 93.14 incl. VAT
- Delivery usually within ( 7 ) days