SMC CD75E32-125C-B AIR CYLINDER


Air Cylinder

References
smc:CD75E32-125C-B
rubix:111A4793
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke125 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CD75E32-125C-B AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Logistic Weight553 g
Cylinder diameter32 mm
Cylinder stroke125 mm
TypeAir Cylinder
Show UNSPSC/ECL@SS
£ 97.38 excl. VAT
/ Each
£ 116.86 incl. VAT
  • Delivery usually within ( 7 ) days