SMC CP96KDB50-600C ISO15552 50MM STROKE NON ROTATING CYLINDER


ISO Cylinder

References
smc:CP96KDB50-600C
rubix:294A1271
manufacturer :01454102
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : SMC CP96KDB50-600C ISO15552 50MM STROKE NON ROTATING CYLINDER


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter50Ā mm
Cylinder stroke600Ā mm
Show UNSPSC/ECL@SS
Ā£ 214.38 excl. VAT
/ Each
Ā£ 257.26 incl. VAT
  • Delivery usually within ( 4 ) days