Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-20-160 ISO6432 CYLINDER 20MM BORE 160MM STROKE MAGNETIC
MATARA MCMI-11-20-160 ISO6432 CYLINDER 20MM BORE 160MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-20-160
rubix:
231A6819
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
160
mm
Type
ISO6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-20-160 ISO6432 CYLINDER 20MM BORE 160MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
160
mm
Type
ISO6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.19
excl. VAT
/
Each
£
55.43
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CP96SDB32-65 ISO 15552 CYLINDER
CAMOZZI ROUNDLINE CYL-DBL ACTING-32 BORE-40 STROKE 27U2A32A0040
SMC C95NDB50-10 LOCKING ISO-VDMA CYLINDER
SMC C95NDB80-550 LOCKING ISO-VDMA CYLINDER
SMC CG1TA20-100 AIR CYLINDER
SMC CDJP2B16-5D PIN CYLINDER
SMC CDM2WB25TF-50Z DOUBLE ROD CYLINDER
SMC CU20-5T FREE MOUNT CYLINDER
SMC CD85N20-80-B-XC6B AIR CYLINDER
SMC ZCDUKC32-20D FREE MOUNT CYLINDER FOR VACUUM
SMC C76E40-40C AIR CYLINDER
SMC CDG5EA25TFSR-100 STAINLESS STEEL CYLINDER
SMC C95NDB63-510 LOCKING ISO-VDMA CYLINDER
SMC CDG5BA25TFSR-250 STAINLESS STEEL CYLINDER
SMC CG5EN32TFSV-300 STAINLESS STEEL CYLINDER