SMC C85N25-80-XC6B ISO 6432 CYLINDER


ISO Cylinder

References
smc:C85N25-80-XC6B
rubix:113A5106
manufacturer :C85N25-80-XC6B
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke80 mm
TypeISO Cylinder
See all Specifications

Product details : SMC C85N25-80-XC6B ISO 6432 CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Auto switch capable

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke80 mm
TypeISO Cylinder
Inserted rod height217 mm
Show UNSPSC/ECL@SS
£ 66.35 excl. VAT
/ Each
£ 79.62 incl. VAT
  • Delivery usually within ( 7 ) days