References
SMC:CJPS4-5
Rubix:2600881
Manufacturer :CJPS4-5

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | cartridge cylinder mounting type |
Product details : SMC CJPS4-5 PIN CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: S (Embedded Type)
Bore Size: 4mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: Thread
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: S (Embedded Type)
Bore Size: 4mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: Thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x24x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
| Type | cartridge cylinder mounting type |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 4 ) days