References
SMC:C85WE25-15
Rubix:112A9629
Manufacturer :C85WE25-15
EAN:3618035488716
Documents
Product details : SMC C85WE25-15 THROUGH ROD CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Strengths
•ISO cylinder, double acting, double rod
Fluid: air
Bore sizes *: 8, 10, 12, 16, 20, 25
Strokes *: up to 300 *
Auto switches available
Fluid: air
Bore sizes *: 8, 10, 12, 16, 20, 25
Strokes *: up to 300 *
Auto switches available
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Delivery usually within ( 7 ) days
