SMC HYG40TFR-40F HYGIENIC CYLINDER


Hygienic Design Cylinder

References
smc:HYG40TFR-40F
rubix:212A5178
manufacturer :HYG40TFR-40F
brand logo
brand logo
Technical specifications
TypeHygienic Design Cylinder
Cylinder stroke40 mm

Product details : SMC HYG40TFR-40F HYGIENIC CYLINDER


Production and packaging applications involving food and beverages often need specialized equipment to meet the strict hygiene standards required in these industry sectors. SMC, the world leader in pneumatic technology, has developed the HY series to meet these requirements. All the models in the HY series are particularly suitable for application in the "non-food" or "splash" zones of a production line. Theirhigh quality construction and optional food grease ensure an increased service life. The HYB series has a round body profile and is available with a rail mounted auto switch, which is fully adjustable along the stroke length, providing improved cleaning benefits

Strengths

•Five fold increase in service life over the conventional water resistant cylinder
The mounting dimensions are identical to those of the CG1 series
Maximum operating pressure: 1.0MPa
Ambient and fluid temperature: with auto switch: 0C to 60C, without auto switch: 0C to 70C
Sealant material: NBR and external FKM

Technical specifications


Attributes
TypeHygienic Design Cylinder
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 681.17 excl. VAT
/ Each
£ 817.40 incl. VAT
  • Delivery usually within ( 32 ) days