SMC CHSGTA32TF-105N-B ISO HYDRAULIC CYLINDER


Hydraulic Cylinder

References
smc:CHSGTA32TF-105N-B
rubix:393A4454
manufacturer :01854873
brand logo
brand logo
Technical specifications
TypeHydraulic Cylinder
Cylinder stroke105 mm

Product details : SMC CHSGTA32TF-105N-B ISO HYDRAULIC CYLINDER


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3. 5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.

Strengths

•Projection area, weight, and overall length has been reduced when compared to the CH2 series
Auto switch capable

Technical specifications


Attributes
TypeHydraulic Cylinder
Cylinder stroke105 mm
Show UNSPSC/ECL@SS
£ 324.83 excl. VAT
/ Each
£ 389.80 incl. VAT
  • Usually arrives within 14 working days