SMC CD85N10-40S-B SPRING RETURN CYLINDER


ISO Cylinders

References
smc:CD85N10-40S-B
rubix:107A9488
manufacturer :00017269
brand logo
brand logo
Technical specifications
TypeSingle Acting - Spring Return
Cylinder diameter10 mm

Product details : SMC CD85N10-40S-B SPRING RETURN CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Single acting, single rod, spring return/spring extend
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 40
Action: S (Spring Return)
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None

Strengths

Double acting, single rod, crimped cylinder.
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable

Applications

Reduced friction double effect hydraulic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
TypeSingle Acting - Spring Return
Cylinder diameter10 mm
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
  • Delivery usually within ( 19 ) days