Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1776053 STANDARDS-BASED CYLINDER DSBF-C-63-400-PPVA-N3-R
FESTO 1776053 STANDARDS-BASED CYLINDER DSBF-C-63-400-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-63-400-PPVA-N3-R
rubix:
111A3467
manufacturer :
1776053
ean:
4052568247225
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1776053 STANDARDS-BASED CYLINDER DSBF-C-63-400-PPVA-N3-R
Standard cylinder DSBF-C-63-400-PPVA-N3-R Stroke=400 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4445,5Ā
g
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
400Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
287.09
excl. VAT
/
Each
Ā£
344.51
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 163342 STANDARDS-BASED CYLINDER DNC-40-125-PPV-A
SMC CP96NDB100-200CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 559286 STANDARDS-BASED CYLINDER DSNU-25-100-PPS-A
FESTO 1922635 STANDARDS-BASED CYLINDER DNC-63-20-PPV-A
SMC CP96NDB40-80CW CYLINDER WITH LOCK DOUBLE ROD
MATARA MCQI2-11-63-50M ISO15552-VDMA 24562 63 BORE 50MM STROKE MAG PRO
FESTO 1922626 STANDARDS-BASED CYLINDER DNC-40-70-PPV-A
SMC CD85N8-80-B AIR CYLINDER
SMC C96SDB40-400C CYLINDER
SMC CD85F25-40-B AIR CYLINDER
FESTO 163485 STANDARDS-BASED CYLINDER DNC-100-160-PPV
FESTO 196381 ROUND CYLINDER ESNU-40-50-P-A
FESTO 1376656 STANDARDS-BASED CYLINDER DSBC-40-25-PPVA-N3
SMC CD85Y25-50S-B ISO 6432 CYLINDER
SMC C85F10-16T ISO 6432 CYLINDER