FESTO 8073760 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-16-25-P-A-MG-A1
rubix:390A5519
manufacturer :8073760
ean:4052568298005
brand logo
brand logo
Technical specifications
TypeISO Cylinder
See all Specifications

Product details : FESTO 8073760 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeISO Cylinder
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 82.02 excl. VAT
/ Each
£ 98.42 incl. VAT
  • Usually arrives within 14 working days