SMC C96SDB63-400C ISO 15552 CYLINDER
ISO PROFILE cylinder C96SDB63-400C
See technical informationSee documentsReferences
SMC:C96SDB63-400C
Rubix:2600151
Manufacturer :01295912
EAN:3618035470926

Documents
Product details : SMC C96SDB63-400C ISO 15552 CYLINDER
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique design of the stem seal prevents the ingress of dust, and its efficiency is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose gaskets, the C85 series offers exceptional service life.
Technical specifications
Attributes
| Type | with integrated magnetic detection |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 189.22 excl. VAT
/ Each
£ 227.06 incl. VAT
- Delivery usually within ( 4 ) days