Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
NORGREN RM/8025/M/160 25MM MAGNETIC PISTON CYLINDER
NORGREN RM/8025/M/160 25MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
References
norgren:
RM/8025/M/160
rubix:
109A8030
Technical specifications
Type
Double Acting Cylinder
Cylinder diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN RM/8025/M/160 25MM MAGNETIC PISTON CYLINDER
Round cylinder
Technical specifications
Attributes
Type
Double Acting Cylinder
Cylinder diameter
25
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.74
excl. VAT
/
Each
£
76.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CP96SDB50-400C ISO 15552 CYLINDER
SMC C96SDB32-560 ISO 15552 CYLINDER
FESTO 369196 SET OF WEARING PARTS DNC- 40- PPVA
MECALINE 895863 CYLINDER ISO15552 D40 C125 D M
SMC CP96SDB50-630 ISO 15552 CYLINDER
SMC CD85N25-40C-A AIR CYLINDER
SMC CD85N20-350C-B-X2018 AIR CYLINDER
NORGREN RM/55433/M/300 CYLINDER
SMC C85KN16-15S NON-ROTATING ISO 6432 CYLINDER
SMC C92LADB63-1200D LOCKING ISO-CETOP CYLINDER
SMC CD85N25-500C-B-X2018 AIR CYLINDER
SMC C85N16-160 AIR CYLINDER
SMC CP96SDB80-180C ISO 15552 CYLINDER
FESTO 1780294 ISO CYLINDER
NORGREN RM/8017/M/50 16MM MAGNET PISTON CYLINDER