NORGREN RM/8020/M/125 20MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8020/M/125
Rubix:107A6971
Manufacturer :RM/8020/M/125

Documents
Product details : NORGREN RM/8020/M/125 20MM MAGNETIC PISTON CYLINDER
Strengths
Perfect for small to medium force applications
Low friction ‘Z’ seals offer both high and low speed working and extremely long life
Unit is fully non corrodible reducing the need for costly protection in more aggressive environments
Low friction ‘Z’ seals offer both high and low speed working and extremely long life
Unit is fully non corrodible reducing the need for costly protection in more aggressive environments
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | double acting cylinder |
Show UNSPSC/ECL@SS
£ 64.84 excl. VAT
/ Each
£ 77.81 incl. VAT
- Usually arrives within 14 working days
