NORGREN RM/8012/M/50 12MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8012/M/50
Rubix:113A4800
Manufacturer :RM/8012/M/50

Documents
Product details : NORGREN RM/8012/M/50 12MM MAGNETIC PISTON CYLINDER
Strengths
Magnetic piston as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double acting cylinder |
Show UNSPSC/ECL@SS
£ 73.34 excl. VAT
/ Each
£ 88.01 incl. VAT
- Usually arrives within 14 working days
