Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1775262 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPVA-N3-R
FESTO 1775262 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-50-100-PPVA-N3-R
rubix:
111A3479
manufacturer :
1775262
ean:
4052568247041
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1775262 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPVA-N3-R
Standard cylinder DSBF-C-50-100-PPVA-N3-R Stroke=100 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1864,83
g
Type
DSBF standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.66
excl. VAT
/
Each
£
246.79
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC C85N25-75C AIR CYLINDER
FESTO 1908326 ISO CYLINDER
FESTO 34718 STANDARDS-BASED CYLINDER DSNU-20-320-P-A
MECALINE 895900 CYLINDER ISO15552 D80 C150 D M
FESTO 163361 STANDARDS-BASED CYLINDER DNC-40-400-PPV
SMC CP96SDB80-800CW CYLINDER DOUBLE ROD
FESTO 559272 STANDARDS-BASED CYLINDER DSNU-20-40-PPS-A
FESTO 559295 ROUND CYLINDER DSNU-32-25-PPS-A
FESTO 1785013 ISO CYLINDER
FESTO 1908275 ISO CYLINDER
FESTO 3659493 ISO CYLINDER
SMC CD85N16-10T-B SPRING EXTEND CYLINDER
SMC CP96KDB50-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85E25-80-A AIR CYLINDER
SMC CP96SDB32-250CW CYLINDER DOUBLE ROD